
SAFETY SIGN FIRE EXTINGUISHER INSIDE
Mfr # SHMFXG909VP
Zoro # G511736815
product price:Â $16.19
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher Inside
Width
14 in
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHMFXG909VP
Zoro #
G511736815
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Plastic
Legend
Fire Extinguisher Inside
Sign Mounting Style
Mounting Holes
Sign Background Color
Red
Printed Language
Spanish
Description
ACCUFORM SAFETY SIGN FIRE EXTINGUISHER INSIDE SHMFXG909VP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.