
Nexelon Wire Dunnage Rack, 30inW x 24inD x 14inH
Mfr # 320807
Zoro # G511864396
product price:Â $65.65
/eaKey Features
Material
Wire
Height
14 in
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
320807
Zoro #
G511864396
UPC #
707022406628
Country of Origin
China
Dimensions
Width
30 in
Depth
24 in
Height
14 in
Details
Material
Wire
Color
Blue
Description
Nexel P1424N Nexelon Wire Shelf Platform, 30inW x 24inD Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14inH platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.