
Full Dome Safety Mirror, Acrylic, 18 in, Plastic, Circular, 360 Degrees Viewing Angle
Mfr # ONV-360-18-PB
Zoro # G511868561
product price:Â $81.59
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ONV-360-18-PB
Zoro #
G511868561
UPC #
-
Country of Origin
United States
Dimensions
Diameter
18 in
Details
Item
Full Dome Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Mounting Chain Set; Chain set with S hooks
Description
18'' ACRYLIC MIRRORED DOME WITH PLASTIC BACK & MOUNTING CHAIN SET
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.