Microfiber Cloth Wipe 16" x 16", Blue

  • Mfr # 46U234

  • Zoro # G5118802


product price:  $3.89
/ea

Key Features

Material
Blue
Cleaning Cloth Style
Microfiber
Size
16 in x 16 in
Cleaning Cloth Color
Blue
Weight
1 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46U234
Zoro #
G5118802
UPC #
00190735708279
Country of Origin
China

Dimensions

Size
16 in x 16 in

Details

Item
Microfiber Cloth
Material
Blue
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Blue
Weight
1 count
Cleaning Cloth Duty Rating
Medium Duty
GSM
250
Suggested Cleaning Application
Dusting, General Purpose
Color
Blue
Launderable/Disposable
Launderable
Cleaning Cloth Density
250 g/sq m

Description

Microfiber Cloth, Material Nylon, Polyester, Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.