Sheet Metal Screw, 1/2 in, Zinc Plated Steel Flange Hex Head Combination Hex/Slotted Drive

  • Mfr # TB-581

  • Zoro # G511881683


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Flange Hex Head
System of Measurement
Inch
Drive
Combination Hex/Slotted
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB-581
Zoro #
G511881683
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Combination Hex/Slotted
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products