Coupling Brass Coupling, 1/2 in Female NPT X 1/2 in Female NPT
Mfr # 706103-08
Zoro # G5119152
product price:Â $8.29
/eaKey Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706103-08
Zoro #
G5119152
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
15/16"
Pipe Fitting Length
1-13/64"
Pipe Size (Fittings)
1/2"
Hex Size
1 1/16 in
Fitting Length
1-13/64"
Pipe Size
1/2"
Thread Size
1/2-14
Overall Length
1 3/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Thread Size A
1/2 in -14
Fitting Side A Outside Diameter
1 1/16 in
Fitting Thread Size B
1/2 in -14
Description
Coupling, Brass, CA2745, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in -14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.