Industrial Pressure Gauge, 0 to 160 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 202L-208F

  • Zoro # G5119515


product price:  $13.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202L-208F
Zoro #
G5119515
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Length
2.08"
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.18 in
Case Diameter
2.28 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
2 psi
Gauge Filled With
Glycerin
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
2
Includes
Vent Plug
Calibration Certificate Included
No
Case Color
Metallic
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Copper
Connection Type
MNPT
Non-Sparking
No
Freeze Resistant Movement
No
Dry Dampening Feature
None
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Removable Bezel
No
Dial Face Material
Aluminum
Accuracy Scale
Mid-Scale
Scale Type
Dual
Sensor Material
Copper Alloy
Bezel Material
Stainless Steel
Pointer Material
Aluminum
Primary Scale Minor Graduations
2
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Process Connection Gender
Male
Secondary Pressure Range
0 to 11 bar
Case Construction
Stainless Steel
Accuracy Grade
ASME B40.100 Grade B
Pointer Color
Black
Includes Vent Plug
Yes
Dial Color
White
Field Fillable
No
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
Glycerin
Includes Calibration Certificate
No
Secondary Scale Units
bar
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Bezel Mounting Type
Fixed
Maximum Pressure
160 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
11 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Maximum
160 psi
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
202L
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Operating Temperature - Minimum
30 Degrees F
Process Media Temperature - Minimum
30 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.