Industrial Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-204D

  • Zoro # G5119646


product price:  $19.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202L-204D
Zoro #
G5119646
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.08"
Manufacturer Warranty Length
1 yr
Case Depth
1.18 in
Nominal Dial Size
2 in
Case Diameter
2.28 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
0.5
Case Color
Metallic
Smallest Graduation
0.5 psi
Gauge Filled With
Glycerin
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Standards
ASME
Connection Type
MNPT
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
bar
Accuracy Scale
Mid-Scale
Removable Bezel
No
Field Fillable
No
Bezel Material
Stainless Steel
Case Construction
Stainless Steel
Includes Mounting Hardware
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pointer Color
Black
Pressure Range Type
Pressure
Process Connection Gender
Male
Dial Color
White
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Dial Face Material
Aluminum
Includes Vent Plug
Yes
Scale Type
Dual
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Sensor Material
Copper Alloy
Includes Calibration Certificate
No
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
0.5
Bezel Mounting Type
Fixed
Secondary Pressure Range
0 to 4 bar
Maximum Pressure
60
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi
Process Media Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Series
202L
Primary Scale Pressure Measurement - Maximum
60 psi
Compatible with Brand
Universal
Case Liquid
Glycerin
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.