
Kinetic Lab Station, Oak, Wood Frame, 68 in W, Red
Mfr # 2926KF
Zoro # G512010150
product price:Â $3,139.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Material
Oak
Frame Material
Wood
Color
Red
Width
68 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2926KF
Zoro #
G512010150
UPC #
-
Country of Origin
United States
Dimensions
Width
68 in
Depth
36 in
Height
36 in
Overall Width
36 in
Countertop Thickness
1 in
Overall Length
5 3/4 ft
Overall Height
36 in
Details
Item
Kinetic Lab Station
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, GFI Protected AC Duplex Receptacle
Tabletop Color
Black
Assembly
Assembly Required
Load Capacity
500 lb
Work Surface Material
Epoxy
Weight
345 lb
Countertop Material
Epoxy
ADA Compliant
Not ADA Compliant
Product Type
Kinetic Lab Station
Description
- Overall dimensions: 68"W x 36"D x 36"H with 1" solid epoxy resin top, designed to be used by two students
- Includes a Sink 22-3/8"W x 15"L x 17"D and two combination cold water/gas fixtures and 2 GFI protected AC duplex receptacles
- Full cabinet doors with locks include adjustable shelves and one GFI protected AC duplex receptacle
- Constructed of solid oak and oak veneers, finishing the workstation is rubber base molding and a durable chemical resistant UV finish
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.