Industrial Pressure Gauge, 0 to 160 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-204F

  • Zoro # G5120258


product price:  $13.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201L-204F
Zoro #
G5120258
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.95"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Case Diameter
2.27 in
Case Depth
1.2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Gauge Application
Corrosion-Resistant Case
Case Color
Metallic
Calibration Certificate Included
No
Includes
Vent Plug
Case Material
Stainless Steel
Socket Material
Copper Alloy
Wetted Materials
Copper
Standards
ASME
Connection Type
MNPT
Accuracy Grade
ASME B40.100 Grade B
Case Construction
Stainless Steel
Sensor Material
Copper Alloy
Bezel Mounting Type
Fixed
Secondary Scale Units
bar
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Process Connection Gender
Male
Bezel Material
Stainless Steel
Includes Vent Plug
Yes
Secondary Pressure Range
0 to 11 bar
Dial Face Material
Aluminum
Field Fillable
No
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Non-Sparking
No
Accuracy Scale
Mid-Scale
Scale Type
Dual
Dial Color
White
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Pointer Color
Black
Primary Scale Minor Graduations
2
Removable Bezel
No
Maximum Pressure
160 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Case Liquid
Glycerin
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Series
201L
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Maximum
11 bar
Operating Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Maximum
160 psi
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.