Industrial Pressure Gauge, 0 to 3,000 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-204P
  • Zoro # G5120197
product price: 
$
13.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201L-204P
Zoro #
G5120197
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
50 psi
Includes
Vent Plug
Case Color
Metallic
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
50
Case Material
Stainless Steel
Socket Material
Copper Alloy
Standards
ASME
Connection Type
MNPT
Wetted Materials
Copper
Non-Sparking
No
Process Connection Gender
Male
Pointer Color
Black
Case Construction
Stainless Steel
Gauge Case Liquid
Glycerin
Pressure Range Type
Pressure
Dial Color
White
Accuracy Grade
ASME B40.100 Grade B
Scale Type
Dual
Dry Dampening Feature
None
Secondary Scale Units
bar
Secondary Pressure Range
0 to 207 bar
Pointer Material
Aluminum
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
No
Includes Vent Plug
Yes
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Accuracy Scale
Mid-Scale
Field Fillable
No
Bezel Material
Stainless Steel
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Bezel Mounting Type
Fixed
Removable Bezel
No
Sensor Material
Copper Alloy
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Primary Scale Minor Graduations
50
Dial Face Material
Aluminum
Maximum Pressure
3000
Operating Temperature Range
30 Degrees to 160 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Maximum
207 bar
Case Liquid
Glycerin
Operating Temperature - Minimum
30 Degrees F
Compatible with Series
201L
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Universal
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible Series
201L

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.95"
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.2 in
Case Diameter
2.27 in
Nominal Dial Diameter
2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.