Industrial Pressure Gauge, 0 to 160 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 201L-158F

  • Zoro # G5120337


product price:  $17.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201L-158F
Zoro #
G5120337
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
2.28"
Case Diameter
1.85 in
Case Depth
1 in
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Gauge Filled With
Glycerin
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2
Includes
Vent Plug
Smallest Graduation
2 psi
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Copper
Connection Type
MNPT
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Bezel Material
Stainless Steel
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Sensor Material
Copper Alloy
Freeze Resistant Movement
No
Non-Sparking
No
Dial Face Material
Aluminum
Primary Scale Minor Graduations
2
Accuracy Grade
ASME B40.100 Grade B
Scale Type
Dual
Dial Color
White
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Removable Bezel
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Dry Dampening Feature
None
Case Construction
Stainless Steel
Field Fillable
No
Secondary Scale Units
bar
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Pressure Range
0 to 11 bar
Pointer Material
Aluminum
Pointer Color
Black
Includes Calibration Certificate
No
Bezel Mounting Type
Fixed
Maximum Pressure
160 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
160 psi
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Maximum
11 bar
Process Media Temperature - Maximum
160 Degrees F
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
201L
Case Liquid
Glycerin
Operating Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
160 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.