1/2" Drive, SAE 1-11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J5354CF
Zoro # G5121319
product price:Â $74.99
/eaKey Features
Drive Size
1/2"
Finish
Full Polish
Material
Alloy Steel
Head Size
1 11/16 in
Head Style
Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5354CF
Zoro #
G5121319
UPC #
662679573584
Country of Origin
United States
Dimensions
Drive Size
1/2"
Head Size
1 11/16 in
Socket Sizes
1-11/16"
Overall Length
3-13/16"
Details
Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Weight
0.95 lb
Color
Silver
Measurement Type
SAE
Corrosion Resistant
Yes
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Description
Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding
Additional Features:
- Broad size range ensures the right tool for the application will be available
- Typically used in lower torque applications
- Full polish finish provides corrosion resistance and easy to clean surfaces
- Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces
- Use with locking extensions to reach into spaces too small for a mechanic's arm or where the fastener is out of site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.