Toilet Seat, With Cover, Solid Plastic, Elongated, White (Discontinued)
- Mfr # 5324019.020
- Zoro # G5121322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5324019.020
Zoro #
G5121322
UPC #
033056370544
Country of Origin
Mexico
Dimensions
Width
14-1/4"
Seat Height
2"
Details
For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Solid Plastic
Features
Quick Snap Out Removal Without Tools
Front Type
Closed
Hinge Type
Lift-Off
Hinge Material
Plastic
Bolt to Seat Front
18-1/2"
Item
Toilet Seat
Type
Elongated
Material of Construction
Solid Plastic
Description
Toilet Seat, For Bowl Shape Elongated, Front Type Closed, Color White, Hinge Material Plastic, Hinge Design Plastic Lift-Off, Seat Height 2 in, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.