
Cable Tie, 11 in L, 3 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 100 PK
Mfr # 7000058850
Zoro # G512311530
product price:Â $12.35
/pk 100, $0.12/eaKey Features
Cable Tie Style
Plenum Rated, Standard, UV Resistant
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000058850
Zoro #
G512311530
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated, Standard, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Description
3M Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping.The 3M Cable Tie CT11BK50-C is 11.1in in length. UV Weather Resistant Black. 50 lb tensile strength. 100 pcs/bag. Plenum Rated|Self Locking Head|Curved tip allows for faster threading and installation|UV weather resistant for outdoor use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.