Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Georgia Boot Work Boots, Leather, 8 In, 11M, PR G008-11-M

Work Boots, Leather, 8 In, 11M, PR (Discontinued)

  • Mfr # G008-11-M
  • Zoro # G5123754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G008-11-M
Zoro #
G5123754
UPC #
883802433814
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
8"
Heel Height
1 in or Greater

Details

Color
Brown
Gender
Men's
Toe Type
Plain
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace Up
Removable Insole
No
Chain Saw Cut Resistant
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Fiberglass
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Fiberglass
Oil Resisting Sole
Yes
Insulation Weight
None
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Item
Work Boots
Footwear Construction Type
Welted
Static Dissipative
No
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Liner Material
Unlined
Insole System
EVA
Ninety Degree Heel
Yes
Midsole Material
Rubber
Style Number
G008-11
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Upper Material
Leather
Resists
Oil, Chemicals, Slips, Heat
Metatarsal System
No
Metatarsal Guard
No

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number G008-11, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.