Zoro Homepage
This item is Discontinued.
Georgia Boot Work Boots, Leather, 8 In, 9-1/2W, PR G008-9.5-W

Work Boots, Leather, 8 In, 9-1/2W, PR (Discontinued)

  • Mfr # G008-9.5-W
  • Zoro # G5123912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G008-9.5-W
Zoro #
G5123912
UPC #
883802433883
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
W
Height
8"
Heel Height
1 in or Greater

Details

Color
Brown
Gender
Men's
Toe Type
Plain
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace Up
Insole System
EVA
Electrical Hazard Rated
No
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Fiberglass
Style Number
G008-9.5
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Conductive
No
Waterproof Type
None
Item
Work Boots
Upper Material Description
Full Grain Leather
Static Dissipative
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Footwear Construction Type
Welted
Liner Material
Unlined
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Metatarsal Guard
No
Upper Material
Leather
Metatarsal System
No
Resists
Oil, Chemicals, Slips, Heat

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number G008-9.5, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.