Caution, Open Slowly, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471X79

  • Mfr # 471X79

  • Zoro # G5124520


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Open Slowly
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471X79
Zoro #
G5124520
UPC #
00194484017293
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Open Slowly
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Yellow
Legend Style
Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Open Slowly
Sign Header Text Color
Yellow
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Protective Coating
No Protective Coating
Chemical Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header Background Color
Black
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.