316, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L

  • Mfr # 2-193-100C-550

  • Zoro # G512472552

CAD Available

product price:  $21.85
/ea

Key Features

External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
5-1/2 in
Head Width
1-5/8 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-193-100C-550
Zoro #
G512472552
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Fastener Length
5-1/2 in
Head Width
1-5/8 in
Screw Size
1 in
Minimum Thread Length
2 1/4 in
Overall Length
5 1/2 in
Grip Size
3 1/4 in
Head Height
39/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Hex Head Cap Screw
For Use in Systems
High Pressure
Includes Nut
No
Head Style
Heavy Hex
Tensile Strength
75 ksi
Pack Size
Bulk
Material Quality Standards
ASTM 193, ASTM 194
Type
Heavy Hex Bolt
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Resistance Properties
Corrosion-Resistant

Description

System of Measurement Inch, Heavy Hex Bolt, Fastener Length 5 1/2 in, Head Height 39/64 in, Head Width 1 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products