316, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 10 in L

  • Mfr # 32-H-31C-1000

  • Zoro # G512472590

CAD Available

product price:  $15.39
/ea

Key Features

External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32-H-31C-1000
Zoro #
G512472590
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Fastener Length
10 in
Head Width
1/2 in
Screw Size
5/16 in
Drive Size
1/2 in
Overall Length
10 in
Minimum Thread Length
1 1/8 in
Head Height
13/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Type
Standard Hex Head Cap Screw
Pack Size
Bulk Pack
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Tensile Strength
80 ksi
Material Quality Standards
ASTM 193, ASTM 194
Resistance Properties
Corrosion-Resistant
Head Style
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 13/64 in, Head Width 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.