
48 in. X 50 yd Yellow HIP
Mfr # 3931
Zoro # G512519257
product price: $1,623.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Width
48"
Length
50 yd
Material
Reflective Sheeting
Application
traffic signs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3931
Zoro #
G512519257
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Length
50 yd
Details
Color
Yellow
Material
Reflective Sheeting
Application
traffic signs
Reflective
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
Description
- •3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
- •Sign ReflectiveSheeting for substrates
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.