Emergency Medical Care, Aluminum, 24 in x 30 in

  • Mfr # DUS08DWT3024D9-13cP

  • Zoro # G512524565


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Legend
Emergency Medical Care
Sign Material
Aluminum
Height
24 in
Width
30 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS08DWT3024D9-13cP
Zoro #
G512524565
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
30 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Emergency Medical Care
Sign Material
Aluminum
Sign Shape
Horizontal Rectangle
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Legend Color
Blue
Header
Emergency Medical Care
MUTCD Code
D9-13cP
Sign Background Color
White

Description

  • •Sign Category: Guide; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, D9-13cP D9-13cP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.