Exit Sign, White, 2 Face(s), LED, Universal Mount, Not Battery Powered

  • Mfr # WLTE W 2 G

  • Zoro # G5125662


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/2 in
Height
8 1/8 in
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLTE W 2 G
Zoro #
G5125662
UPC #
753573709206
Country of Origin
China

Dimensions

Width
12 1/2 in
Height
8 1/8 in
Depth
2 1/2 in
Letter Size
6 in High
Overall Width
12 1/2 in
Manufacturers Warranty Length
5 yr
Text Stroke Width
3/4 in
Overall Height
8 1/8 in
Overall Depth
2 1/2 in
Text Height
6 in
Text Size
3/4 in Stroke x 6 in High

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
Lighting Technology
LED
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Not Battery Powered
Letter Color
Green
Fixture Wattage
3.4 W
Optional Guard
4YFV2
Housing Color - Emergency Lighting and Exit Signs
White
Background Color
White
Housing Material - Emergency Lighting and Exit Signs
Plastic
Lamp Type
LED
Operating Temp. Range
-4 to 122 Degrees F
Number of Lamp Heads
0
Voltage - Emergency Lighting and Exit Signs
120/277
Standards
FCC Title 47, Part 15, Subpart B Requirements, NFPA 101, NFPA 70-NEC, UL, UL 924
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Back Up Battery
No
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Warranty
3 yr
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Item - Emergency Lighting and Exit Signs
Exit Sign
Housing Finish
Polished
CA Title 20 Compliant
Yes
Series
WLTE
Diagnostic Testing Function
Test Button
Self Diagnostics
No
Emergency Battery Backup
No
Compatible Guard
4YFV2
Minimum Operating Temperature
-4 Degrees F
Text Color
Green
Maximum Operating Temperature
122 Degrees F
Lamp Wattage
3.4 W
Compliance Type
None

Description

Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.