Exit Sign, White, 2 Face(s), LED, Universal Mount, Not Battery Powered

  • Mfr # WLTE W 2 R

  • Zoro # G5125696


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/2 in
Height
8 1/8 in
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLTE W 2 R
Zoro #
G5125696
UPC #
753573583974
Country of Origin
China

Dimensions

Width
12 1/2 in
Height
8 1/8 in
Letter Size
6 in High
Depth
2 1/2 in
Text Size
3/4 in Stroke x 6 in High
Overall Width
12 1/2 in
Text Height
6 in
Text Stroke Width
3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
8 1/8 in
Overall Depth
2 1/2 in

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
Lighting Technology
LED
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Not Battery Powered
Letter Color
Red
Fixture Wattage
2.7 W
Optional Guard
4YFV2
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Number of Lamp Heads
0
Lamp Type
LED
Warranty
3 yr
Operating Temp. Range
-4 to 122 Degrees F
Background Color
White
Voltage - Emergency Lighting and Exit Signs
120/277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color - Emergency Lighting and Exit Signs
White
Standards
FCC Title 47, Part 15, Subpart B Requirements, NFPA 101, NFPA 70-NEC, UL, UL 924
Emergency Back Up Battery
No
Item - Emergency Lighting and Exit Signs
Exit Sign
Housing Material - Emergency Lighting and Exit Signs
Plastic
Housing Finish
Polished
Emergency Battery Backup
No
CA Title 20 Compliant
Yes
Minimum Operating Temperature
-4 Degrees F
Compliance Type
None
Lamp Wattage
2.7 W
Diagnostic Testing Function
Test Button
Compatible Guard
4YFV2
Series
WLTE
Maximum Operating Temperature
122 Degrees F
Self Diagnostics
No
Text Color
Red

Description

Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.