Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A19, E26, 10.5W, 3000K 430512

LED Lamp, A19, E26, 10.5W, 3000K (Discontinued)

  • Mfr # 430512
  • Zoro # G5125723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430512
Zoro #
G5125723
UPC #
046677430511
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-13/64"
Light Bulb Dia.
2-19/64"
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
4-13/64"
Bulb Dia.
2.3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Voltage
120
Watts
10.5
Light Appearance
3000 to 3999K, Warm White
Lumens
800
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
High Output
No
Energy Star Compliant
No
Lighting Technology
LED
Color Rendering Index
80.0
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
10.5A19/COREPRO/3000 DIM 6/1
Bulb Power Source
Plug and Play
Rough Service
No
Average Bulb Life
25,000 hr.
Three-Way
No
Wattage Equivalency
60W INC/13 to 15W CFL
Item
LED Lamp
Bulb Start Type
Instant
Color Temperature
3000 K
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape A19, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 10.5 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Standard, Voltage 120, Indoor Only, Lumens 800, Max. Overall Bulb Length 4-13/64 In., Light Bulb Dia. 2-19/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.