Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, T8, G13, 10W, 4000K, 24In 429829

LED Lamp, T8, G13, 10W, 4000K, 24In (Discontinued)

  • Mfr # 429829
  • Zoro # G5125741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429829
Zoro #
G5125741
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1-3/32"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
24"
Max Overall Bulb Length
24"
Bulb Dia.
1.1 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Voltage
100-277
Watts
10.0
Light Appearance
4000 to 4999K, Cool White
Lumens
800
Indoor/Outdoor Usage
Indoor Only
Color Tuning
No
Bulb Beam Angle
180 Degrees
Color Rendering Index
80.0
High Output
No
For Enclosed Fixtures
Yes
Lighting Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
Bulb Designation
10T8/COREPRO/24-4000K FRST UNV
Bulb Power Source
Direct Wired
Item
LED Linear Lamp
Energy Star Compliant
No
Average Bulb Life
40,000 hr.
Three-Way
No
Wattage Equivalency
3800W HAL
Shatter-Resistant
Yes
Color Temperature
4000 K
Bulb Start Type
Instant

Description

LED Lamp, Lamp Type Linear, Lamp Shape T8, Non-Dimmable, Base Type G13, 10 Watts, 100 to 277 Voltage, Initial Lumens 800, Color Cool, Color Temp. 4000K, CRI 80, Average Life 30,000 hr., Indoor, Lamp Dia. 1.1 In., Max. Overall Length 24 In., Beam Angle 180 Degrees , Lamp Designation 10T8/COREPRO/24-4000K FRST UNV, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.