Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Chrome CA8305

Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (Discontinued)

  • Mfr # CA8305
  • Zoro # G5125766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8305
Zoro #
G5125766
UPC #
026508211113
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
4 in
Connection Size
3/4"
Manufacturers Warranty Length
5 yr Limited

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Body Material
Cast Metal
Flow Outlet Type
Aerated
Item
Bathroom Faucet
Connection
3/4"
ADA Compliance
Yes
Sensor Range
3 1/2 in to 12 in
Compliance
ADA
Power Source
Battery
Sensor Lead
Infrared
Drain Type
None
Faucet Spout
Rigid
Faucet Finish
Chrome
Valve Type
Ceramic Disc
Includes
Trim and Valve
Material of Construction
Cast Metal
Outlet Type
Standard

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.