ALARM COMBO DC SMICO100 BOX

  • Mfr # SMICO100

  • Zoro # G512648506


product price:  $37.15
/ea

Key Features

Power Source
Removable Battery
Overall Height
2 in
Maximum Operating Temperature
100 Degrees F
Includes
9V Battery
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMICO100
Zoro #
G512648506
UPC #
029054022578
Country of Origin
Mexico

Dimensions

Overall Height
2 in
Battery Size
9V
Manufacturer Warranty Length
10 yr
Outside Diameter
5.6 in

Details

Item
Smoke and Carbon Monoxide Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Includes
9V Battery
Standards
UL 217 8th Edition
Sensor Type
Electrochemical, Ionization
Includes Mounting Hardware
Yes
Minimum Operating Temperature
40 Degrees F
Includes Batteries
Yes
Detects
Carbon Monoxide, Smoke
Battery Backup
Yes
For Location
Indoor
Receiver Range
10 ft
Battery Location
Side
Volume Level
85 dB @ 10 ft
Detector Type
Smoke/CO Detector
Battery Chemistry
Alkaline
Visual Alert Type
Latching Alarm Indicator
Alert Type
Sound
Battery Locking Pin
Yes
Humidity Operating Range
10% to 95% RH
Test Button
Yes
Number of Batteries Required
1
Market
Residential
For Environment
Bedroom
Number of Tandem Detectors
0

Description

Smoke and Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Includes 9V Battery, Number of Tandem Detectors 0, Power Source Removable Battery, Sensor Type Electrochemical, Ionization, Visual Alert Type Latching Alarm Indicator, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Detects Carbon Monoxide, Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.