Zoro Homepage
This item is Discontinued.
Invid Tech CCTV Monitor, LED, 55", Color Display IMHD4K-55

CCTV Monitor, LED, 55", Color Display (Discontinued)

  • Mfr # IMHD4K-55
  • Zoro # G5126681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMHD4K-55
Zoro #
G5126681
UPC #
-
Country of Origin
China

Dimensions

Screen Size
55 in
Width
28 5/8 in
Depth
2 25/64 in
Height
49 5/64 in

Details

Item
CCTV Monitor
Type
Led
Line Resolution
3840 x 2160
Display
Color
Video Inputs
HDMI/Display Port
Video Outputs
HDMI, Display Port
Power Supply
Included
Power Rating
130W
Frequency Range
47 to 63 Hz
Voltage
90 to 130V AC
For Use With
CCTV Video Recorders
Cabinet Color
Black
Operating Temp.
14 Degrees to 122 Degrees F

Description

CCTV Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.