1-5/16" Quick Change Tang Drive Steel Hawg Cutter
Mfr # 49-57-1314
Zoro # G5128322
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Tang
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-57-1314
Zoro #
G5128322
UPC #
045242201976
Country of Origin
Japan
Dimensions
Diameter
1 5/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 5/16 in
Shank Thread Size
MT3
Maximum Cutting Depth
1 in
For Chuck Size
MT3
Details
Item
Annular Cutter
Annular Cutter Drive Style
Tang
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Application
Mild Steel, Stainless Steel
Material - Machining
Carbide
For Tool Type
Magnetic Drill Presses
Stack Cut Teeth
No
Sub Brand
Steel Hawg(R)
Series
49-57
Finish - Machining
Bright
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Decimal Equivalent
1.3125
Shank Type - Machining
Tang Shank
Pilot Pin Included
No
Description
Annular Cutter, Carbide, Bright, 1 5/16 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.