Zoro Homepage
This item is Discontinued.
Mechanix Wear Leather Palm Gloves, L, Black, PR ETH-B4X-08

Leather Palm Gloves, L, Black, PR (Discontinued)

  • Mfr # ETH-B4X-08
  • Zoro # G5129555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETH-B4X-08
Zoro #
G5129555
UPC #
781513614747
Country of Origin
Multiple

Details

Item
Leather Palm Gloves
Color
Black
Thumb Style
Straight
Sold As
Pair
Leather Palm Process
Full
Application
MRO, Utility, General Purpose, Landscaping, Warehousing, Maunfacturing, Assembly, Material Handling
Stitching Material
Nylon

Description

Leather Palm Gloves, Stitching Material Nylon, Sold As Pair, Thumb Style Straight, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.