Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow

  • Mfr # OZTP1200DAV

  • Zoro # G5129714


product price:  $2,434.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Capacity
1,200 lb
Material
Steel
Reach
23 in to 66 in
Lift Range
0 in to 660 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZTP1200DAV
Zoro #
G5129714
UPC #
760921786239
Country of Origin
United States

Dimensions

Mast Diameter
3.55 in
Height Under Boom
66 in
No. of Boom Length Positions
4
Minimum Lifting Height
3.3 ft
Overall Fixed Boom Length
66 in
Boom Length Adjustability
Expandable
Maximum Lifting Height
7 ft
Max. Adjustable Boom Length
66 in
Min. Adjustable Boom Length
23 in

Details

Item
Davit Crane
Capacity
1,200 lb
Material
Steel
Reach
23 in to 66 in
Lift Range
0 in to 660 in
Color
Yellow
Operation Mode
Manual
Swivel Angle
360 Degrees
Body Finish
Zinc Plated
Boom Weight
102 lb
Standards
DIN
Overall Weight
138 lb
Mast Weight
36 lb
Compatible Base Manufacturer Part Number
OZPED1-TP, OZSOC1-TP, OZWALL1-TP
Resistance Properties
Corrosion Resistant
Power Source
Manual
Control Type
Manual Handle
Maximum Lifting Capacity
1,200 lb
Body Material
Steel
Max Extended Arm Load Capacity
550 lb
Included Components
Drill Adapter, Quick Connect Winch Handle

Description

Davit Crane, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 7 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 23 in, Maximum Adjustable Boom Length 66 in, Boom Weight 102 lb, Color Yellow, Compatible Base Grainger Part Number 55VE63, 55VE64, 55VE65, Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP, Control Type Manual Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.