Low Arc Kitchen Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # Z7870C-XL

  • Zoro # G5130736


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z7870C-XL
Zoro #
G5130736
UPC #
670240376045
Country of Origin
China

Dimensions

Connection Size
3/8"
Manufacturers Warranty Length
3 yr.
Spout Length
9-3/8"
Height
7-5/8"
Overall Height
8 1/16 in
Max. Installation Surface Thickness
3"
Spout Height
7 5/8'
Water Inlet Connection Size
3/8"
Overall Width
11 in
Hose Length
22-5/8"
Spout Outlet Height
6 5/8 in
For Surface Thickness - Maximum
3 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
7 5/8 ft
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Series
AquaSpec(R)
Includes
Stainless Steel Flex Hose
Replacement Cartridge
RK7872C-XL-CART
Valve Type
Ceramic Disc
Body Material
Brass
Flow Outlet Type (Faucet)
Aerated
Compliance
California Health and Safety Code 116875; Vermont 2470h
Faucet Handle Type
Lever
Mounting Type - Faucet
Deck
CEC Compliant
CEC Compliant
Faucet Spout Shape
Low Arc
Faucet Finish
Chrome
ADA Compliance
ADA Compliant
Faucet Type
Kitchen Sink Faucet
Connection
3/8"
Standards
ANSI A117.1, ASME A112.18.1
Flow Outlet Type - Faucet
Aerated
Mounting
Deck
Faucet Spout
Swing
Power Source
Manual
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Handle Material
Brass
Residential / Commercial
Commercial
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8"
Spout Reach
9-3/8"
Replacement Cartridge Mfr. Model Number
RK7872C-XL-CART
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Activation
Manual
Faucet Handle Material
Brass
Faucet Body Material
Brass
Ligature Resistant
No
Temperature Control
Non-Adjustable Temperature
Material of Construction
Brass/Plastic
Inlet Connection Gender
Female
Compatible Cartridge Manufacturer Part Number
RK7872C-XL-CART
CEC Compliance
CEC Compliant
Operation Method
Manual
Flow Rate - Maximum
2.2 gpm
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Minimum
8 in
Vandal Resistance
Not Vandal-Resistant
For Location
Kitchen
Warranty
3 yr
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
3
Product Type
Faucet
Application
Commercial
Pressure - Maximum
60 psi
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold
Inlet Connection Type
Compression

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.