Camera, Turret Type, Focal 2.8 to 8mm (Discontinued)
- Mfr # ULT-C2TXIRA2808
- Zoro # G5132412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULT-C2TXIRA2808
Zoro #
G5132412
UPC #
-
Country of Origin
Unknown
Dimensions
Focal Length (mm)
2.8 to 8
IR Illuminator Wavelength
850nm
Details
Item
Camera
For Use With
DVR
Lens
Fixed
Line Resolution
2 MP
Power Consumption
220mA (IR Off), 900mA (IR On)
S/N Ratio (dB)
More than 48
Pixels
1920 (H) x 1080 (V)
Detection Range
0 to 165 ft
Mount
Ceiling, Surface, Wall
Indoor/Outdoor
Indoor, Outdoor
Exposure Conditions
13 Degrees to 122 Degrees F
Digital Video Camera Image Sensor
1/2.7 CMOS
Min. Light Level (Lux)
0
Day/Night Capable
Day/Night
Camera Body Color
White
Scanning
Progressive
Power Supply
Not included
Voltage
12V DC
Luminance Factor
0 lux LED On
Type
Turret
Illumination
Yes
Display
Color
Description
Camera, For Use With DVR, Pixels 1920 (H) x 1080 (V), IR Illuminator Wavelength 850nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.