This item is Discontinued.

Invid Tech Camera, Turret Type, Focal 2.8 to 12mm ULT-C2TXIR2812

Camera, Turret Type, Focal 2.8 to 12mm (Discontinued)

  • Mfr # ULT-C2TXIR2812
  • Zoro # G5132449
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C2TXIR2812
Zoro #
G5132449
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length (mm)
2.8 to 12
Dia. (In.)
5-9/64
Depth (In.)
3-43/64
IR Illuminator Wavelength
850nm

Details

For Use With
DVR
Item
Camera
Lens
Fixed
Line Resolution
2 MP
Power Consumption
7W
S/N Ratio (dB)
More than 52
Day/Night Capable
Day/Night
Power Supply
Not included
Min. Light Level (Lux)
0
Illumination
Yes
Display
Color
Luminance Factor
0 lux LED On
Scanning
Progressive
Exposure Conditions
-4 Degrees to 140 Degrees F
Voltage
12V DC
Pixels
1920 (H) x 1080 (V)
Type
Turret
Mount
Ceiling, Surface, Wall
Detection Range
0 to 165 ft
Camera Body Color
White
Indoor/Outdoor
Indoor, Outdoor
Digital Video Camera Image Sensor
1/3 CMOS

Description

Camera, For Use With DVR, Pixels 1920 (H) x 1080 (V), IR Illuminator Wavelength 850nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.