This item is Discontinued.

Invid Tech Camera, Bullet Type, Focal 2.8 to 12mm ULT-C3BXIRM2812

Camera, Bullet Type, Focal 2.8 to 12mm (Discontinued)

  • Mfr # ULT-C3BXIRM2812
  • Zoro # G5132473
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C3BXIRM2812
Zoro #
G5132473
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length (mm)
2.8 to 12
IR Illuminator Wavelength
850nm
Length (In.)
3-5/8
Depth (In.)
10-39/64
Width (In.)
3-11/32

Details

Item
Camera
For Use With
DVR
Lens
Fixed
Line Resolution
3 MP
Power Consumption
7W/9W
Scanning
Progressive
Digital Video Camera Image Sensor
1/3 CMOS
Power Supply
Not included
Min. Light Level (Lux)
0
Luminance Factor
0 lux LED On
Exposure Conditions
-4 Degrees to 140 Degrees F
Voltage
12V DC/24V AC
Mount
Ceiling, Surface, Wall
Day/Night Capable
Day/Night
Pixels
3 MP
Type
Bullet
Camera Body Color
White
Indoor/Outdoor
Indoor, Outdoor
Detection Range
0 to 150 ft
Illumination
Yes
S/N Ratio (dB)
More than 62
Display
Color

Description

Camera, For Use With DVR, Pixels 3 MP, IR Illuminator Wavelength 850nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.