This item is Discontinued.

Invid Tech Camera, Turret Type, Focal 2.8 to 12mm ULT-C3TXIRM2812

Camera, Turret Type, Focal 2.8 to 12mm (Discontinued)

  • Mfr # ULT-C3TXIRM2812
  • Zoro # G5132537
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C3TXIRM2812
Zoro #
G5132537
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850nm
Focal Length (mm)
2.8 to 12
Width (In.)
4-57/64
Length (In.)
5-29/64
Height (In.)
4-25/64

Details

For Use With
DVR
Item
Camera
Lens
Fixed
Line Resolution
3 MP
Power Consumption
6W
Pixels
3 MP
S/N Ratio (dB)
More than 62
Scanning
Progressive
Illumination
Yes
Voltage
12V DC
Power Supply
Not included
Day/Night Capable
Day/Night
Luminance Factor
0 lux LED On
Camera Body Color
White
Type
Turret
Detection Range
0 to 150 ft
Indoor/Outdoor
Indoor, Outdoor
Mount
Ceiling, Surface, Wall
Exposure Conditions
-40 Degrees to 140 Degrees F
Min. Light Level (Lux)
0
Display
Color
Digital Video Camera Image Sensor
1/3 CMOS

Description

Camera, For Use With DVR, Pixels 3 MP, IR Illuminator Wavelength 850nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.