6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (Discontinued)
- Mfr # DW4813
- Zoro # G5133103
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW4813
Zoro #
G5133103
UPC #
028874048133
Country of Origin
United States
Dimensions
Height
3/4 in
Length
6"
Details
Shank
1/2" Universal
Number of Cutting Edges
1
Application
Thin Metal Cutting
For Use With Saw Type
Reciprocating Saws
Includes
Storage Case
Teeth per Inch
24
Description
Reciprocating Saw Blade, Teeth per Inch 24, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.