Men's Athletic Shoe, Black, Gum, 15, 1029122

  • Mfr # 1029122

  • Zoro # G513322054


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Size
15
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1029122
Zoro #
G513322054
UPC #
195208443626
Country of Origin
Multiple

Dimensions

Size
15
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Style Number
1029122
Waterproof
No
Insulated
No
Upper Material
Fabric
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Midsole Technology
KEEN.ReGen
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Non Metallic Upper
Yes
Static Dissipative
Yes
For Outdoor Traction
No
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Removable Insole
Yes
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Insole Material
Polyurethane
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
Ninety-Degree Heel
No
Construction
Cemented
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Shank Material
Nylon
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Conductive
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
All-Leather Upper
No
Style Family
Athletic Shoe
Toe Shape
Round
Insole Technology
Metatomical Footbed
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Oily
0.46
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Maximum Heat Rating
350 Degrees F
Heel Definition
Flat Heel
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.