Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow

  • Mfr # OZTP1200DAV-DCW

  • Zoro # G5133275


product price:  $3,548.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Capacity
1,200 lb
Material
Steel
Reach
23 in to 66 in
Lift Range
0 in to 540 in
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZTP1200DAV-DCW
Zoro #
G5133275
UPC #
760921786215
Country of Origin
United States

Dimensions

Mast Diameter
3.55 in
Boom Length Adjustability
Expandable
Minimum Lifting Height
3.6 ft
Max. Adjustable Boom Length
66 in
Height Under Boom
66 in
Overall Fixed Boom Length
66 in
No. of Boom Length Positions
4
Maximum Lifting Height
7 ft
Min. Adjustable Boom Length
23 in

Details

Item
Davit Crane
Capacity
1,200 lb
Material
Steel
Reach
23 in to 66 in
Lift Range
0 in to 540 in
Color
Yellow
Swivel Angle
360 Degrees
Operation Mode
12V DC
Resistance Properties
Corrosion Resistant
Max Extended Arm Load Capacity
550 lb
Body Finish
Zinc Plated
Power Source
Electric
Compatible Base Manufacturer Part Number
OZPED1-TP, OZSOC1-TP, OZWALL1-TP
Standards
DIN
Boom Weight
102 lb
Maximum Lifting Capacity
1,200 lb
Mast Weight
36 lb
Overall Weight
138 lb
Control Type
Wired Control
Body Material
Steel
Operating Voltage
12V DC
Voltage
12V DC

Description

Davit Crane, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 3.6 ft, Maximum Lifting Height 7 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 23 in, Maximum Adjustable Boom Length 66 in, Boom Weight 102 lb, Color Yellow, Compatible Base Grainger Part Number 55VE63, 55VE64, 55VE65, Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP, Control Type Wired Control, Mast Weight 36 lb, Overall Weight 138 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.