Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow

  • Mfr # OZ1200DAV-DCW-SP7
  • Zoro # G1140725
product price: 
$
4,169.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1,200 lb
Material
Composite
Reach
22 in to 66 in
Lift Range
0 in to 540 in
Finish
High Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZ1200DAV-DCW-SP7
Zoro #
G1140725
UPC #
760921782590
Country of Origin
Multiple

Dimensions

Mast Diameter
3.57 in
Min. Adjustable Boom Length
22 in
Minimum Lifting Height
0 in
Max. Adjustable Boom Length
66 in
Maximum Lifting Height
45 ft

Details

Item
Davit Crane Kit
Capacity
1,200 lb
Material
Composite
Reach
22 in to 66 in
Lift Range
0 in to 540 in
Finish
High Gloss
Color
Yellow
Swivel Angle
360 Degrees
Includes
1/4 in x 540 in Galvanized Cable Assembly, 12 Volt DC Brake Win, Composite Davit, Mounting Template, Overload Protection, Pedestal Base, Test Certificate
Operation Mode
12V DC
Body Finish
High Gloss
Control Type
Wired Control
Body Material
Composite
Maximum Lifting Capacity
1,200 lb
Power Source
Electric
Overall Weight
83 lb
Included Components
1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Pedestal Mount Base
Operating Voltage
12V DC
Voltage
12V DC
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Composite
Wire Color
Yellow

Description

Davit Crane Kit, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 45 ft, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Color Yellow, Control Type Wired Control, Included Components 1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Pedestal Mount Base, Overall Weight 83 lb, Power Source Electric, Swivel Angle 360 Degrees , Mast Diameter 3.57 in, Body Material Composite, Operating Voltage 12V DC, Body Finish High Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews