Hex Nut, 3/8-24, Steel, Grade A, Zinc Clear Trivalent, 0.218 in Ht

  • Mfr # NUTH0I-0375-0218A563

  • Zoro # G513330790


product price:  $0.07
/ea
Sold in multiples of 263 for $18.41

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Hex Height
0.218 in
Hex Width
0.8325 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUTH0I-0375-0218A563
Zoro #
G513330790
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8-24
Hex Height
0.218 in
Hex Width
0.8325 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
Fine

Description

Jam Hex Nuts Finished Fine Thread 3/8-24 x 7/32 in ASTM A563 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.