
Smoke Alarm, Photoelectric
Mfr # SMACFEX
Zoro # G513345299
product price:Â $29.89
/eaKey Features
Power Source
Hardwired
Includes
Battery
Detects
Smoke
Battery Location
Back
Battery Size
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMACFEX
Zoro #
G513345299
UPC #
047871330812
Country of Origin
Multiple
Dimensions
Battery Size
AA
Outside Diameter
5 in
Details
Item
Smoke Alarm
Power Source
Hardwired
Includes
Battery
Detects
Smoke
Battery Location
Back
Battery Backup
Yes
Shape
Round
Detector Type
Smoke Detector
Includes Batteries
Yes
Visual Alert Type
Red LED
Battery Locking Pin
No
Number of Tandem Detectors
12
Sensor Type
Photoelectric
Volume Level
85 dB @ 10 ft
Battery Chemistry
Alkaline
Description
Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Features Not Applicable, Includes Battery, Number of Tandem Detectors 12, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Detects Smoke, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.