Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow

  • Mfr # OZTP1200DAV-ACW

  • Zoro # G5133713


product price:  $3,098.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Capacity
1,200 lb
Material
Steel
Reach
23 in to 66 in
Lift Range
0 in to 540 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OZTP1200DAV-ACW
Zoro #
G5133713
UPC #
760921786222
Country of Origin
United States

Dimensions

Mast Diameter
3.55 in
Height Under Boom
66 in
Max. Adjustable Boom Length
66 in
Maximum Lifting Height
7 ft
No. of Boom Length Positions
4
Minimum Lifting Height
3.3 ft
Overall Fixed Boom Length
66 in
Boom Length Adjustability
Expandable
Min. Adjustable Boom Length
23 in

Details

Item
Davit Crane
Capacity
1,200 lb
Material
Steel
Reach
23 in to 66 in
Lift Range
0 in to 540 in
Color
Yellow
Swivel Angle
360 Degrees
Operation Mode
115V AC
Body Finish
Zinc Plated
Maximum Lifting Capacity
1,200 lb
Max Extended Arm Load Capacity
550 lb
Overall Weight
138 lb
Resistance Properties
Corrosion Resistant
Compatible Base Manufacturer Part Number
OZPED1-TP, OZSOC1-TP, OZWALL1-TP
Power Source
Electric
Mast Weight
36 lb
Body Material
Steel
Boom Weight
102 lb
Control Type
Wired Control
Standards
DIN
Operating Voltage
115V AC
Voltage
115V AC

Description

Davit Crane, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 7 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 23 in, Maximum Adjustable Boom Length 66 in, Boom Weight 102 lb, Color Yellow, Compatible Base Grainger Part Number 55VE63, 55VE64, 55VE65, Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP, Control Type Wired Control, Mast Weight 36 lb, Overall Weight 138 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.