
22 in. W x 41 in. H Slider Glider Window Screen, SL4, UltraVue Mesh, White
Mfr # SL4-C01-MSUV-L00-H41-W22
Zoro # G513400028
product price:Â $90.99
/ea
Free Shipping & Returns
Key Features
Width
22 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL4-C01-MSUV-L00-H41-W22
Zoro #
G513400028
UPC #
-
Country of Origin
United States
Dimensions
Width
22 in.
Height
41 in.
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.