
17 in. W x 71 in. H Slider Glider Window Screen, SL4, BetterVue Mesh, White
Mfr # SL4-C01-MSBV-L00-H71-W17
Zoro # G513400455
product price:Â $116.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Width
17 in.
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL4
Frame Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL4-C01-MSBV-L00-H71-W17
Zoro #
G513400455
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in.
Height
71 in.
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL4
Frame Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.