19 in. W x 33 in. H Slider Glider Window Screen, SL4, BetterVue Mesh, White

  • Mfr # SL4-C01-MSBV-L00-H33-W19

  • Zoro # G513403340


product price:  $75.39
/ea
Free Shipping & Returns

Key Features

Width
19 in.
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL4
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL4-C01-MSBV-L00-H33-W19
Zoro #
G513403340
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in.
Height
33 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL4
Frame Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.