
23 in. W x 12 in. H Slider Glider Window Screen, SL4, UltraVue Mesh, Black
Mfr # SL4-L48-MSUV-L00-H12-W23
Zoro # G513412014
product price:Â $66.99
/eaKey Features
Width
23 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL4-L48-MSUV-L00-H12-W23
Zoro #
G513412014
UPC #
-
Country of Origin
United States
Dimensions
Width
23 in.
Height
12 in.
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.