
23 in. W x 20 in. H Slider Glider Window Screen, SL5, UltraVue Mesh, Almond
Mfr # SL5-A29-MSUV-L00-H20-W23
Zoro # G513430322
product price:Â $67.99
/eaKey Features
Width
23 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL5
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL5-A29-MSUV-L00-H20-W23
Zoro #
G513430322
UPC #
-
Country of Origin
United States
Dimensions
Width
23 in.
Height
20 in.
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL5
Frame Color
Almond
Description
The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.