30 in. W x 71 in. H Slider Glider Window Screen, SL5, UltraVue Mesh, Almond

  • Mfr # SL5-A29-MSUV-L00-H71-W30

  • Zoro # G513430995


product price:  $152.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Width
30 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL5
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL5-A29-MSUV-L00-H71-W30
Zoro #
G513430995
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in.
Height
71 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL5
Frame Color
Almond

Description

The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.